- 15 gal Pail
- Biodegradable, All-Purpose, Industrial Strength, Concentrated Cleaner and Degreaser
- Formulated for Wipe Down, Pressure Spraying and Immersion Cleaning Processes
- Pine-Scented, Non-Flammable and Non-Toxic
- Contains No ODC's
description
- SF 7840 is a concentrated, biodegradable cleaner/degreaser that contains no hazardous solvents.
applications
- Engine parts
- Ovens
- Exhaust hoods
- Drilling rigs
features
- Plastic safe
- Industrial strength
- Concentrated cleaner and degreaser
- Nonflammable
- Nontoxic
- Biodegradable and does not contain solvents or other harmful ingredients
- Does not contain any ozone-depleting substances
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- Agriculture Canada approved
| Color | Blue |
| Residue | No |
| Application | General Purpose |
| Ozone Depletion Potential | No |
| Container Size | 15 gal |
| Type of Cleaner | Biodegradable Cleaner |
| Flash Point | N/A |
| Evaporation Rate | Slow |
| Type | Cleaner, Degreaser |
| Biodegradable | Yes |
| Chlorinated Solvents | No |
| Container Type | Pail |
| Odor | Pine |
| Flammability | N/A |
| Plastic Safe | Yes |
| VOC Content | 0 |
| Removes | Grease, Oil, Wax, Dirt, Tar, Other Contaminants |
| Weight | 134.0 LB |
| EAN or UPC | 79340822542 |
-
Eco-Friendly


