- 1 gal Bottle
- Won't Gum Up Or Form Carbon Like Traditional Petroleum-Based Gear Oils
- 90-140 Weight
- Withstands Temps from -45 °F to 450 °F
- Non-Toxic
description
- Will not gum up or form carbon-like traditional petroleum-based gear oils
features
- Withstands temperatures from -45 °F to 450 °F (550 °F intermittent)
- 90 to 140 weight
- Nonflammable
- Translucent white to slightly yellow
| Base Oil | synthetic |
| Container Size | 1 gal |
| USDA/FDA | USDA |
| Flash Point | 525 °F |
| ISO Viscosity Grade | ISO-100 |
| Application | Bearings, Chain, Conveyors |
| Container Type | Bottle |
| Weight | 7.808 LB |
| EAN or UPC | 79340823341 |

