Skip to content Skip to navigation menu
Red 850 ml Gel Thread Sealant

88128

Red 850 ml Gel Thread Sealant
Item #115133966
  • 850 ml Container
  • Red Color
Red 850 ml Gel Thread Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 850 ml Container
  • Red Color

description

  • LOCTITE 5182 is a single component, medium strength, anaerobic sealant with fast curing properties which cures when confined in the absence of air between close fitting metal surfaces. It is used to seal gaskets, housings, cases and covers. The thixotropic nature of this product reduces the migration of liquid product. Curing time and strength can be altered by application of heat or by the use of an activator.

features

  • Thixotropic nature reduces the migration of liquid product after application
  • Used to repair and replace cut gaskets (up to 0.08 mm in thickness)
Physical Form Gel
Container Size 850 ml
Color Red
Weight 2.47 LB
EAN or UPC 79340180109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison