- Adhesive Sealant
description
- LOCTITE® SI 5600 is a white, 2-part, fast-cure alkoxy silicone paste with excellent bond strength to glass, metals and Ceran®. It has excellent hot strength up to +356 °F (+180 °C). Typical applications include sealing/bonding glass stovetop assemblies, weld and rivet reduction in high temperature applications and other high temperature bonding applications.
features
- 2-part
- Fast cure
- Classified by Underwriters Laboratories Inc.® E309695 - The adhesive systems have been tested in accordance with UL746C, "Polymeric Materials for use in Electrical Equipment Evaluations"
- Excellent hot strength up to +356 °F (+180 °C)
- Excellent bond strength to glass, metals and Ceran®
- Finite Strain FEA data card available
| Color | Black, Almond, Gray |
| Weight | 1.58 LB |
| EAN or UPC | 79340418882 |

