- Heat Shield Accessory
- One Size
description
- Purpose-built for high heat and tough operations, the HeatArmor® 1020 features HeatHide® technology and aluminized cowhide leather for added back-of-hand protection against heat and sparks.
features
- Offers additional protection on back-of-hand from heat and sparks
- HeatHide® technology treated split cowhide leather for better contact heat resistance
- Aluminized cowhide leather
- Aramid stitching throughout for added strength and durability
- Kevlar® and fiberglass interior layer for better heat resistance
- Reinforced leather and elastic straps for greater longevity
| Size | One Size |
| Style | Heat Shield Accessory |
| Weight | 0.0 LB |
| EAN or UPC | 810070605490 |

