Skip to content Skip to navigation menu
HexArmor11-16004-02

11-16004-02

LT200 TruShield Safety Glasses
Item #115109035
  • Grey Color
  • Permanent Anti-Fog Coating
HexArmor11-16004-02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Grey Color
  • Permanent Anti-Fog Coating

description

  • Introducing the LT200 with permanent anti-fog coatings. Featuring innovative adaptive technology, a wide panoramic lens with side protection, and soft flexible side arms ensuring maximum wearer acceptance.

features

  • Panoramic lens with integrated side protectors and brow guard for total coverage and protection
  • Contoured nose bridge for comfort and fit
  • Dual-injection soft and hard components ensure a secure, pressure-free fit
  • Adaptive, flexible side arms with multiple inclinations to fit most face shapes
  • Side arms fold flat for easy storage
  • LTX® Lens Technology for premium optical clarity
  • 100% UV protection
  • Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CE EN166, and CSA Z94.3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison