- Clear Lens Color
- TruShield®2SF Coating
- Permanent, Dual Action, Anti-Fog Interior and Exterior
description
- Introducing the LT300 goggle. Featuring a durable, complete coverage soft seal with an indirect channel ventilation system that safeguards against liquids, dirt, and debris.
applications
- Continuous enviromental fogging.
features
- Panoramic lens for wide field of vision
- Fits over most prescription glasses
- Combines soft and hard components which adapt to wearer’s face, creating a soft seal
- Wide, fully adjustable high quality head strap offers pressure-free comfort
- Compatible with other PPE, such as respirators
- Indirect ventilation system
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- 100% metal free
- Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3
- D3/D4 Liquid Splash Rated
| Series | LT300 |
| Strap | Gas-Resistant |
| CE EN166 | Yes |
| CSA Z94.3 | Yes |
| Standards | ANSI Z87.1-2020 |
| Lens Color | Clear |
| Interior Coating | Permanent, Dual Action, Anti-Fog |
| High Impact Rated Z87+ | Yes |
| Exterior Coating | Permanent, Dual Action, Anti-Fog |
| Coating | TruShield 2SF |
| Weight | 0.0 LB |
| EAN or UPC | 812013028748 |

