- 24 dB NRR
- CSA Class A
description
- Designed to be used with a magnetic face shield, the K2M magnet earmuffs deliver ergonomic hearing protection with a noise reduction rating of 24 decibels.
features
- Noise Reduction Rating (NRR) 24 dB, CSA Class A
- Requires a Click-and-Go® magnetic face shield kit
- North American safety industry first
- Extra-soft memory foam ear cushions, comfortable even when worn for long periods of time
- Ergonomic design for less strain and more balance
- 360° rotation for standby and resting positions
| NRR | 24 dB |
| Weight | 0.0 KG |
| EAN or UPC | 810001798390 |

