- XXXL Size
- Mechanics Style Glove
- SlipFit® with Knit Wristlet Cuff Style
- A7 Cut Resistance Level
description
- Complete with a traditional leather feel, the Chrome SLT® 4066W combats the cold with a 360° C100 Thinsulate™ liner all while delivering 360° cut resistance and extreme abrasion resistance.
features
- 360° C100 Thinsulate™ liner to keep hands warm
- HPPE/Steel liner for 360° cut resistance (interior layer)
- Buffalo skin leather construction provides excellent durability and abrasion resistance
- Extended knit wrist closure for a secure fit
- Grip in dry or light oil situations
- Form-fitting, quality materials
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016
| Grip | Dry or Light Oil |
| Cut Resistance Level | A7 |
| Style | Mechanics |
| Size | XXXL |
| Puncture Resistance Level | 5 |
| Cuff Style | SlipFit with Knit Wristlet |
| Abrasion Level | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 810070605551 |

