Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Flexflyte® L-1 2 Ply Neoprene Fiberglass Hose

0212-0125-0001

Flexflyte® L-1 2 Ply Neoprene Fiberglass Hose
Item #102113526
  • 1.25" ID
  • Two -ply Neoprene Coated Fiberglass
  • 12' Length
  • For Dust Collection, Fume Ehahust Applications
Flexflyte® L-1 2 Ply Neoprene Fiberglass Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1.25" ID
  • Two -ply Neoprene Coated Fiberglass
  • 12' Length
  • For Dust Collection, Fume Ehahust Applications

applications

  • For low pressure applications, fume removal

features

  • Lightweight and flexible
  • Flame retardant to UL94V-0 rating
  • Handles air and fumes at low pressures and moderately high temperatures
  • Nonstandard lengths and cuffs available

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Temperature Range [Min] -65 °F
Material Two-ply neoprene-coated fiberglass
Hose Length 12 ft
Hose I.D. 1 1/4 in
Oil Resistance No
Temperature Range [Max] 300 °F
Hose Application Dust Collection, Fume Ehahust
Color Black
Weight 1.745 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison