Hi-Tech Duravent Inc.
0212-0600-0001
Flexflyte® L-1 2 Ply Neoprene Fiberglass Hose
Item #102111660
-
Pre-Packed Quantities
- 6" ID
- Two -ply Neoprene Coated Fiberglass
- 12' Length
- For Dust Collection, Fume Ehahust Applications
applications
- For low pressure applications, fume removal
features
- Lightweight and flexible
- Flame retardant to UL94V-0 rating
- Handles air and fumes at low pressures and moderately high temperatures
- Nonstandard lengths and cuffs available
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Hose Length | 12 ft |
| Material | Two-ply neoprene-coated fiberglass |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -65 °F |
| Hose Application | Dust Collection, Fume Ehahust |
| Hose I.D. | 6 in |
| Oil Resistance | No |
| Color | Black |
| Weight | 9.222 LB |
-
Pre-Packed Quantities

