Skip to content Skip to navigation menu
Series UFD Severe Service Applications Hose

203108002050

Series UFD Severe Service Applications Hose
Item #120521839
  • 8 in Hose ID
  • 50 ft Hose Length
  • -65 to 200 °F Temperature Range
Series UFD Severe Service Applications Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Hose ID
  • 50 ft Hose Length
  • -65 to 200 °F Temperature Range

applications

  • Farming equipment
  • Food applications
  • Furniture manufacturing
  • LAV disposal
  • Lawn vacuum
  • Material handling
  • Oil mist
  • Paper mills
  • Parking lot sweepers
  • Peat moss vacuum
  • Powders and bulk
  • Sheet metal
  • Textile mills

features

  • Also available in 25' lengths
  • FDA acceptable
  • Superior abrasion resistance
  • Resists flex fatigue
  • Allows user to locate blockage
  • Handles high pressures and vacuums
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison