- Black Lustre Finish Dowel Pins
| Pin Style | Standard |
| Material | Steel |
| Length | 4 in |
| Nominal Diameter | 1" |
| Weight | 0.898 LB |
| EAN or UPC | 697744012101 |
| Pin Style | Standard |
| Material | Steel |
| Length | 4 in |
| Nominal Diameter | 1" |
| Weight | 0.898 LB |
| EAN or UPC | 697744012101 |