- 12 Points
- Full Polish Chrome Finish
- Metric
description
- GEARWRENCH 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted GEARWRENCH Limited Lifetime Warranty.
features
- 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces
- Flexible head provides access to hard-to-reach bolts and fasteners
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Dual-direction off-corner loading on open-end reduces fastener rounding
- 12-point ratcheting box-end for use on 6 or 12-point fasteners
- Longer, wider beam for improved reach, leverage, and comfort
- Large color-coded markings for easy size ID
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Exceeds ASME torque performance requirements
| Thread Diameter | 7/16 |
| Thread Pitch | N/A |
| Thread Class | 3A |
| Thread Type | UNC |
| Finish | Full Polish Chrome |
| Material | Heat-Treated Alloy Steel |
| Screw Style | Socket Head |
| Length | 5 in |
| Threads per Inch | 14 |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.22 LB |
| EAN or UPC | 697744867244 |

