- 26 dB Noise Reduction Rating
- Corded
- Flip-Top Box
- Earplugs
features
- Patented, no-roll design is easy to handle and fit
- Contoured shape comfortably matches contours of the ear canal
- Built-in insertion stem
| Cord | Yes |
| Package Type | Flip-Top Box |
| Shape | Bell |
| Noise Reduction Rating | 26 dB |
| Weight | 1.7 LB |
| NSN Number | 6515-01-537-1334 |
-
Pre-Packed Quantities


