- SmartFit® Reusable Earplugs
- 25 dB Noise Reduction
| Noise Reduction Rate (NRR) | 25 dB |
| Packing Type | Paper Bag |
| Body Material | TPE Molded |
| Type | White Cotton Cord |
| Weight | 1.4 LB |
| Noise Reduction Rate (NRR) | 25 dB |
| Packing Type | Paper Bag |
| Body Material | TPE Molded |
| Type | White Cotton Cord |
| Weight | 1.4 LB |