Skip to content Skip to navigation menu
Contractor Series™ Extra Heavy-Duty Chisel Putty Knife

07210

Contractor Series™ Extra Heavy-Duty Chisel Putty Knife
Item #102183629
  • 1 1/4" Blade Width
  • Stiff Blade
  • High Carbon Steel Blade
  • Hardwood Handle
Contractor Series™ Extra Heavy-Duty Chisel Putty Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Blade Width
  • Stiff Blade
  • High Carbon Steel Blade
  • Hardwood Handle

features

  • Hardwood handle
Blade Width 1.25 in
Blade Type Stiff
Weight 3.0 LB
EAN or UPC 79423072109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison