- 3" Blade Width
- 20° Angle
- 9" Overall Length
- High Carbon Steel Blade
features
- Electrocoated carbon steel blade angled at 20° for easy paint removal
- Blade securely attached to polypropylene handle with Flo-Lock fasteners
| Blade Width | 3 in |
| Length | 9 in |
| Weight | 8.0 LB |
| EAN or UPC | 79423120008 |

