- Bent Blade
- 3 in Blade Width
- 4 1/2 in Blade Length
description
- Extra heavy duty high carbon steel scraper, electrocoated for use with paint removers. 3″ blade bent 20° for easy paint removal. Hardwood handle is milled, contoured and sanded smooth. High carbon steel blade individually ground, polished, mirror finished and clear coated. Blade and handle permanently joined with brass rivets. Brass plated hang hole.
| Non-Sparking | No |
| Handle Material | Hardwood |
| No. of Edges | 1 |
| Blade Material | Carbon Steel |
| Blade Width | 3 in |
| Putty Knife/Scraper Blade Flexibility | Stiff |
| Blade Length | 4 1/2 in |
| Family Name | Stiff Scraper |
| Blade Type | Bent |
| Handle Length | 4 3/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 79423120107 |

