- Single Edge Razor Blade
- 1 1/2 in Blade Width
- 1 in Blade Length
description
- Conveniently stores 5 razor blades in handle (blades included). Always ready for removing coatings, paint and stickers from glass, mirrors or windshields. Rugged polypropylene construction resists most paint thinners. Accepts standard single edge razor blades.
| Handle Material | Plastic |
| Handle Length | 2 in |
| Blade Length | 1 in |
| No. of Edges | 1 |
| Blade Material | Carbon Steel |
| Non-Sparking | No |
| Blade Type | Single Edge Razor |
| Putty Knife/Scraper Blade Flexibility | Flexible |
| Family Name | Flexible Scraper |
| Blade Width | 1 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 79423130304 |

