- Single Edge Razor Blade
- 1 1/2 in Blade Width
- 1/2 in Blade Length
description
- Glass scraper with retractable blade has an ergonomic design with overmold for comfort and sure grip. Stores up to 5 blades in handle (blades included). Excellent for removing coatings, paint and stickers from glass, mirrors or windshields. Resists most paint thinners. Accepts single edge razor blades.
| Handle Length | 4 in |
| Blade Type | Single Edge Razor |
| No. of Edges | 1 |
| Blade Length | 1/2 in |
| Family Name | Flexible Scraper |
| Blade Width | 1 1/2 in |
| Blade Material | Carbon Steel |
| Non-Sparking | No |
| Putty Knife/Scraper Blade Flexibility | Flexible |
| Weight | 0.0 LB |
| EAN or UPC | 79423130403 |

