- 5° Offset Angle Blade
applications
- Coatings
- Paint
- Stickers from glass
- Mirrors
- Windshields
features
- Ergo-engineered shape for better grip and precise control
- Blade track design minimizes clogging and gum-up
includes
- Carded five blades
| Length | 3/8 in |
| Blade Type | Single Edge Razor Blade |
| Blade Width | 1.5 in |
| Weight | 3.0 LB |
| EAN or UPC | 79423130502 |

