- Mill Blade Handle
- 4 3/8" Long
- Holds 5/8" and 3/4" Blades
features
- Lightweight die case alloy body construction
- Ergonomically engineered soft-grip handle fits your hand for less user fatigue
- Cushioned to absorb shock and perform comfortably during extended use
- Handle for 5/8" and 3/4" blades
- Slotted set screw blade adjustment
| Material | Die Cast |
| Type | Mill Blade Handle |
| Handle Type | Soft Grip |
| Length | 4 3/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 79423630859 |

