Skip to content Skip to navigation menu
Econo-Isolator Clamping System

EI-10-4

Econo-Isolator Clamping System
Item #100361888
  • Bushing for Econo-Isolator Clamping System
  • 1/4" Tube Size
Econo-Isolator Clamping System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bushing for Econo-Isolator Clamping System
  • 1/4" Tube Size

description

  • Inexpensive cushions to fit standard pipe straps. The Econo-Isolator offers a low-cost, high quality solution for use in plumbing, mechanical, and HVAC/R applications.

applications

  • For use in plumbing, mechanical, and HVAC/R applications

features

  • Easy mounting using readily-available brackets
  • Made from high quality Styrene Butadiene Rubber
Component Bushing
System Type Econo-Isolator Clamping System
Tube Size 0.25 in
Weight 0.025 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison