Skip to content Skip to navigation menu
Hydro-CraftEI-16-16

EI-16-16

ECONO-ISOLATOR SPLIT BUSHING 1IN
Item #100361895
  • Bushing for Econo-Isolator Clamping System
  • 1" Tube Size
Hydro-CraftEI-16-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bushing for Econo-Isolator Clamping System
  • 1" Tube Size

description

  • Inexpensive cushions to fit standard pipe straps. The Econo-Isolator offers a low-cost, high quality solution for use in plumbing, mechanical, and HVAC/R applications.

applications

  • For use in plumbing, mechanical, and HVAC/R applications

features

  • Easy mounting using readily-available brackets
  • Made from high quality Styrene Butadiene Rubber
Component Bushing
System Type Econo-Isolator Clamping System
Tube Size 1 in
Weight 0.045 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison