Skip to content Skip to navigation menu
Hydro-CraftEIM-16

EIM-16

ECONO-ISOLATOR CLAMP BODY TO 1IN TU
Item #100361911
  • 2-Hole Strap for Econo-Isolator Clamping System
  • Size 1 in
Hydro-CraftEIM-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Hole Strap for Econo-Isolator Clamping System
  • Size 1 in

description

  • Inexpensive cushions to fit standard pipe straps. The Econo-Isolator offers a low-cost, high quality solution for use in plumbing, mechanical, and HVAC/R applications.

applications

  • For use in plumbing, mechanical, and HVAC/R applications

features

  • Easy mounting using readily-available brackets
  • Made from high quality Styrene Butadiene Rubber
Component 2 - Hole Strap
Size 1 in
System Type Econo-Isolator Clamping System
Weight 0.031 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison