- Return Line Flange Kit
- 3/4" NPT
- 1 1/4" Hole Diameter
- 4" Bolt Spacing
description
- Used on various pump applications to assist in completely securing the pump and hose assembly.May also be used on other products and additional components.
| Bolt Hole Size | 7/32 in |
| Port Size | 3/4 |
| Hole Dia. | 1.25 in |
| Bolt Hole Spacing | 4 in |
| Port Type | NPT |
| Pipe Size | 0.75 in |
| Weight | 0.3 LB |

