- Return Line Flange Kit
- 1 1/2" Tube
- 2" Hole Diameter
- 4" Bolt Spacing
description
- Used on various pump applications to assist in completely securing the pump and hose assembly.May also be used on other products and additional components.
| Port Type | Tube |
| Hole Dia. | 2 in |
| Bolt Hole Spacing | 4 in |
| Port Size | 1 1/2 |
| Bolt Hole Size | 7/32 in |
| Weight | 0.3 LB |

