- Suction Line Flange Kit
- 3/4" NPT
- 5 1/2" L x 5 1/4" W
- 4 1/4" Bolt Spacing
description
- Used on various pump applications to assist in completely securing the pump and hose assembly.May also be used on other products and additional components.
| Port Type | NPT |
| Bolt Hole Spacing | 4 1/4 in |
| Length | 5 1/2 in |
| Slot Width Dimensions | 3/8 in x 5/8 in |
| Port Size | 3/4 |
| Pipe Size | 0.75 in |
| Weight | 0.88 LB |

