- Suction Line Flange Kit
- 3/8" Tube
- 5 1/2" L x 5 1/4" W
- 4 1/4" Bolt Spacing
description
- Used on various pump applications to assist in completely securing the pump and hose assembly.May also be used on other products and additional components.
| Length | 5 1/2 in |
| Bolt Hole Spacing | 4 1/4 in |
| Slot Width Dimensions | 3/8 in x 5/8 in |
| Port Type | Tube |
| Port Size | 3/8 |
| Weight | 0.9 LB |

