| Nut Material | Steel |
| Bypass Valve | w/ 3 psi Bypass |
| Mesh | 100 |
| End Type | Female NPT |
| Micron Rating | 140 µm |
| Port Type | NPT |
| Strainer Type | Suction Line |
| Weight | 0.78 LB |
| Nut Material | Steel |
| Bypass Valve | w/ 3 psi Bypass |
| Mesh | 100 |
| End Type | Female NPT |
| Micron Rating | 140 µm |
| Port Type | NPT |
| Strainer Type | Suction Line |
| Weight | 0.78 LB |