| Micron Rating | 140 µm |
| Bypass Valve | w/o Bypass |
| Port Type | NPT |
| Nut Material | Steel |
| Strainer Type | Suction Line |
| End Type | Female NPT |
| Mesh | 100 |
| Weight | 1.38 LB |
| Micron Rating | 140 µm |
| Bypass Valve | w/o Bypass |
| Port Type | NPT |
| Nut Material | Steel |
| Strainer Type | Suction Line |
| End Type | Female NPT |
| Mesh | 100 |
| Weight | 1.38 LB |