- 3/4" NPT Thread
- 40 µm Filter
- Nylon
- 25 ft3/min Air Flow
- 10 psi Pressurized
description
- Breather fillers are necessary for hydraulic systems requiring clean air passing into the reservoir.These products help extend the life of system components.
| Air Consumption [Max] | 25 ft3/min |
| Pressure Rating | 10 psi |
| NPT Size | 3/4 in |
| Pressurized | Yes |
| Material | Nylon |
| Micron Rating | 40 µm |
| Weight | 0.65 LB |

