Skip to content Skip to navigation menu
Hydro-CraftHC-EC-14D

HC-EC-14D

14IN END COVER W/ DRAIN
Item #100361695
  • Steel End Cover
  • 14" Diameter
  • Buna-N Seal
  • w/Drain
Hydro-CraftHC-EC-14D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel End Cover
  • 14" Diameter
  • Buna-N Seal
  • w/Drain

description

  • End covers for replacement or retrofit are available in 12", 14", and 18" diameters. Made of steel and zinc-plated for corrosion protection. All end covers have drains and are also compatible with all types of hydraulic fluid.
Seal Material Buna-N
Drain Yes
Material Steel
Dia. 14 in
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison