
- Magnetic Filtration Tank Trap
- 12" Useable Length
- w/o Shield
- 2" NPT Pipe Plug
Aluminum Shield | w/o Shield |
Pipe Plug Size | 2" NPT |
Usable Length | 12 in |
Weight | 1.16 LB |

Aluminum Shield | w/o Shield |
Pipe Plug Size | 2" NPT |
Usable Length | 12 in |
Weight | 1.16 LB |