- Magnetic Filtration Tank Trap
- 16" Useable Length
- w/o Shield
- 2" NPT Pipe Plug
| Pipe Plug Size | 2" NPT |
| Aluminum Shield | w/o Shield |
| Useable Length | 16 in |
| Weight | 2.0 LB |
| Pipe Plug Size | 2" NPT |
| Aluminum Shield | w/o Shield |
| Useable Length | 16 in |
| Weight | 2.0 LB |