- Magnetic Filtration Tank Trap
- 22" Useable Length
- w/Aluminum Shield
- 2" NPT Pipe Plug
| Useable Length | 22 in |
| Aluminum Shield | w/Aluminum Shield |
| Pipe Plug Size | 2" NPT |
| Weight | 2.2 LB |
| Useable Length | 22 in |
| Aluminum Shield | w/Aluminum Shield |
| Pipe Plug Size | 2" NPT |
| Weight | 2.2 LB |