- Sump Strainer w/Nylon Ends
- 1 in NPT Port Size
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps, and other components.Has corrosion-proof nylon ends and stainless steel 100 mesh filtration.
| Length | 5 3/8 in |
| Port Type | NPT |
| O.D. | 3.1875 in |
| Micron Rating | 140 µm |
| Pipe Size | 1 in |
| Style | Nylon |
| Port Size | 1 |
| Mesh | 100 |
| Bypass Valve | w/o Bypass |
| Nut Material | Nylon |
| Strainer Type | Suction Line |
| End Type | Female NPT |
| Weight | 0.5 LB |

