- Sump Strainer w/Nylon Ends
- 2 1/2 in NPT Port Size
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps, and other components.Has corrosion-proof nylon ends and stainless steel 100 mesh filtration.
| Bypass Valve | w/o Bypass |
| Micron Rating | 140 µm |
| O.D. | 5.0625 in |
| Mesh | 100 |
| Port Type | NPT |
| Length | 12 1/2 in |
| Nut Material | Nylon |
| End Type | Female NPT |
| Strainer Type | Suction Line |
| Style | Nylon |
| Pipe Size | 2.5 in |
| Port Size | 2 1/2 |
| Weight | 1.7 LB |

