- Horizontal Pump/Motor Mount
- Aluminum
- USA4F17 Pump Flange to Motor Frames 182TC-256TC & 254UC/256UC
description
- Ensures proper radial and angular alignment between electric motors with C-face mount and hydraulic pumps. Shims are not required.
| Motor Frame | 182TC-256TC, 254UC/256UC |
| Radial Clearance | 5 in |
| Pump/Motor Mount Length | 5 1/4 in |
| Material | Aluminum |
| Pump Flange Type | SAE |
| Pump Flange | USA4F17 |
| Axial Clearance | 4.31 in |
| Mounting Type | Horizontal, Vertical |
| Motor Mount Holes | 4 |
| Weight | 5.0 LB |

