- Vertical Pump/Motor Mount
- Aluminum
- SAE C Pump Flange to Motor Frames 182TC-256TC & 254UC/256UC
description
- Ensures proper radial and angular alignment between electric motors with C-face mount and hydraulic pumps. Shims are not required.
| Motor Frame | 182TC-256TC, 254UC/256UC |
| Axial Clearance | 6 1/4 in |
| Motor Mount Holes | 8 |
| Radial Clearance | 5 in |
| Pump/Motor Mount Length | 7 in |
| Pump Flange Type | SAE |
| Mounting Type | Vertical |
| Pump Flange | SAE C |
| Material | Aluminum |
| Weight | 8.0 LB |

