- Bushing for HCS-32-M Clamp for Hydro-Strut® Clamping System
- 5/8" Tube Size
description
- For hydraulic, pneumatic, electrical, and fuel line applications, where it retains, guides, protects, and spaces line runs uniformly. Maintains equal centers. Lines are rigid, have a neat appearance, and install easily through channel mounting. Excellent compatibility with industrial solvents, fuels, and hydraulic fluids. Stainless or zinc-dichromate-plated steel.
applications
- For hydraulic, pneumatic, electrical, and fuel line applications
features
- Reduces line noise by as much as 80%
- Available in wide range of line sizes from 1/4" to 2"
- Easy installation through channel mounting
- High quality materials of construction
| Tube Size | 0.625 in |
| Component | Bushing for HCS-32-M Clamp |
| System Type | Hydro-Strut® Clamping System |
| Weight | 0.55 LB |

