- Weld Coupling Female S.A.E. to Female NPT
- 1" S.A.E. to 1" NPT
description
- SAE weld boss flanges and weld couplings are precision manufactured from 12L14 leadloy steel. They save time and labor when mounting SAE components. Used as a downline coupling, they eliminate the need for expensive straight-thread downlines. Simply attach the SAE component to the topside, and thread an inexpensive pipe nipple to the NPT side in the reservoir.
| Fitting Type | Weld |
| End Types | JIC 37° & NPT |
| End Size | 1 NPT(f), 1 JIC(f) |
| Fitting Angle | Straight |
| Female Pipe Size | 1 in |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Dia. | 1.625 in |
| Tube O.D. | 1 in |
| Overall Length | 2.17 in |
| Fitting Description | Weld Coupling (SAE) |
| Weight | 0.5 LB |

