Skip to content Skip to navigation menu
Hydro-CraftWCF-8-8

WCF-8-8

WELD COUPLING SAE TO WELD 1/2IN
Item #100361810
  • Weld Coupling Female S.A.E. to Female NPT
  • 1/2" S.A.E. to 1/2" NPT
Hydro-CraftWCF-8-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Weld Coupling Female S.A.E. to Female NPT
  • 1/2" S.A.E. to 1/2" NPT

description

  • SAE weld boss flanges and weld couplings are precision manufactured from 12L14 leadloy steel. They save time and labor when mounting SAE components. Used as a downline coupling, they eliminate the need for expensive straight-thread downlines. Simply attach the SAE component to the topside, and thread an inexpensive pipe nipple to the NPT side in the reservoir.
End Types JIC 37° & NPT
Female Pipe Size 1/2 in
Fitting Description Weld Coupling (SAE)
Material Carbon Steel
Dia. 1.125 in
End Size 1/2 NPT(f), 1/2 JIC(f)
Fitting Angle Straight
Overall Length 1.72 in
Tube O.D. 1/2 in
SAE Reference No. N/A
End Types 2 JIC 37°, NPT
No. of Ends 2
Fitting Type Weld
Weight 0.27 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison