Ideal for line runs through 6" where space is at a premium, or where severe shock and vibration is not present. Most economical, trouble-free, rail-mounted clamp available. One-man, one-tool installation. Retrofits can be added without disassembling system.
applications
Ideal for line runs through 6" where space is at a premium or where severe shock and vibration is not present
features
Channel-mounted clamp reduces vibration, shock, surge, expansion, and contraction
Available in steel and stainless steel
Thermoplastic elastomer bushing withstands the effects of most oils, chemicals, and industrial cleaning compounds in temperatures from -20 °F to 275 °F
Clamp and bushing (in bags of five sets)
includes
Clamp and bushing (in bags of five sets)
System Type
Walker-Strut® Clamping System
Component
Clamp
Tube Size - Copper Water Pipe
5/8 in
Tube Size - Copper & Steel Tube
3/4 in
Weight
0.2 LB
We're here for you
with Service Centers across the country - We have your back