- Clamp for Walker-Strut® Clamping System
- 1 5/8" Copper & Steel Tube Size
- 1 1/2" Copper Water Pipe Size
description
- Ideal for line runs through 6" where space is at a premium, or where severe shock and vibration is not present. Most economical, trouble-free, rail-mounted clamp available. One-man, one-tool installation. Retrofits can be added without disassembling system.
applications
- Ideal for line runs through 6" where space is at a premium or where severe shock and vibration is not present
features
- Channel-mounted clamp reduces vibration, shock, surge, expansion, and contraction
- Available in steel and stainless steel
- Thermoplastic elastomer bushing withstands the effects of most oils, chemicals, and industrial cleaning compounds in temperatures from -20 °F to 275 °F
- Clamp and bushing (in bags of five sets)
includes
- Clamp and bushing (in bags of five sets)
| Tube Size - Copper & Steel Tube | 1 5/8 in |
| Component | Clamp |
| Tube Size - Copper Water Pipe | 1 1/2 in |
| System Type | Walker-Strut® Clamping System |
| Weight | 0.478 LB |

