Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ideal Industries131-61-086

131-61-086

XL-Series Solenoid Voltage Testers
Item #101576812
  • XL-Series Solenoid Voltage Tester
  • 6.00 VAC [Min], 6.00 VDC [Min], 600.00 VAC [Max], 600.00 VDC [Max]
Ideal Industries131-61-086
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL-Series Solenoid Voltage Tester
  • 6.00 VAC [Min], 6.00 VDC [Min], 600.00 VAC [Max], 600.00 VDC [Max]

features

  • Audible continuity, audible voltage indication
  • Vibrates when voltage is present
  • Bright, long-life LED?s and neon indicator

includes

  • Standard Test Leads
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison