- Marine Series Ice Chest
- 162 qt Capacity
- White
| Type | Ice Chest |
| Length | 44 in |
| Height | 21 1/4 in |
| Color | White |
| Capacity (Volume) | 162 qt |
| Weight | 36.6 LB |
| Type | Ice Chest |
| Length | 44 in |
| Height | 21 1/4 in |
| Color | White |
| Capacity (Volume) | 162 qt |
| Weight | 36.6 LB |