- 10 mm Nominal Size
- 25 mm Rail Length
| Dynamic Load Rating | 370 N |
| Static Load Rating | 494 N |
| Type | High Rigidity Precision Slide Unit |
| Rail Length | 25 mm |
| Nominal Size | 10 mm |
| Weight | 0.0 KG |
| Dynamic Load Rating | 370 N |
| Static Load Rating | 494 N |
| Type | High Rigidity Precision Slide Unit |
| Rail Length | 25 mm |
| Nominal Size | 10 mm |
| Weight | 0.0 KG |