- 10 mm Nominal Size
- 40 mm Rail Length
| Rail Length | 40 mm |
| Dynamic Load Rating | 572 N |
| Nominal Size | 10 mm |
| Static Load Rating | 917 N |
| Type | High Rigidity Precision Slide Unit |
| Weight | 0.0 KG |
| Rail Length | 40 mm |
| Dynamic Load Rating | 572 N |
| Nominal Size | 10 mm |
| Static Load Rating | 917 N |
| Type | High Rigidity Precision Slide Unit |
| Weight | 0.0 KG |